8In Escutcheon Plate For Insight And Kinesis Faucet In Vibrant Brushed Moderne Brass

  • Mfr # 13479-A-2MB

  • Zoro # G814632586


product price:  $50.81
/ea

Key Features

Material
Brass
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Width
3 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13479-A-2MB
Zoro #
G814632586
UPC #
195711032805
Country of Origin
Unknown

Dimensions

Width
3 in
Length
10 in
Depth
45428 in

Details

Material
Brass
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass

Description

This modern escutcheon plate completes Insight and Kinesis faucets. Choose from a wide array of scratch-, corrosion- and tarnish-resistant KOHLER finishes to complements your dcor.


  • • For use with Insight and Kinesis touchless deck-mount faucets
  • • Square design option available
  • • In Kohler's Vibrant Brushed Moderne Brass finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.