Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8In Two-Hole Escutcheon Plate In Matte Black

  • Mfr # 38168-BL

  • Zoro # G414539339


product price: $49.55
/ea

Key Features

Depth
45295 in
Length
10.75 in
Width
2.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38168-BL
Zoro #
G414539339
UPC #
195711035264
Country of Origin
Unknown

Dimensions

Depth
45295 in
Length
10.75 in
Width
2.75 in

Details

Finish
Matte Black
Color
Black

Description

Used for Insight and Kinesis lavatory faucets and soap dispensers. This modern 8in two-hole escutcheon plate allows for seamless side-by-side placement of Insight and Kinesis faucets installed with touchless soap dispensers. Choose from an array of scratch-, corrosion-, and tarnish-resistant KOHLER finishes to complement your decor. Elevate your experience with KOHLER.


  • • For use with Insight and Kinesis touchless deck-mount faucets and soap dispensers
  • • Two holes on escutcheon plate enable side-by-side installation of touchless faucet and soap dispenser
  • • Square design option available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.