Zoro Homepage

AC Single Supply, 62-11/16" Size, 120V

  • Mfr # K-13480-A-NA

  • Zoro # G2818438


product price: $63.79
/ea

Key Features

Size
62-11/16 in
Finish
Unfinished
Material of Construction
Plastic
For Use With Mfr. Model Number
13480-A
Overall Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-13480-A-NA
Zoro #
G2818438
UPC #
885612557391
Country of Origin
United States

Dimensions

Size
62-11/16 in
Overall Width
1 7/16 in
Length (In.)
60 in
Overall Length
60 in

Details

Finish
Unfinished
Material of Construction
Plastic
For Use With Mfr. Model Number
13480-A
Item
AC Single Supply
Includes
Electrical Outlet, Faucet, Installation Tools, Mounting Hardware
Standards
UL 1310
Body Material
Plastic
Voltage
120V DC
Fits Brand
Kohler(R)
Compatible Brand
Kohler
Product Type
Power Supply
Compatible Manufacturer Part Number
13480-A
Output Power
DC
Input Power
AC
Compatible Series
Insight

Description

AC Single Supply, For Use With Mfr. Model Number 13480-A, Voltage 120VDC, Overall Width 1-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.