Zoro Homepage

Accliv Sensor Fct Cold 0.5Gpm No Drain

  • Mfr # 103A36-SBNA-CP

  • Zoro # G114539516


product price: $182.55
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
2 in
Length
4 in
Depth
4.75 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103A36-SBNA-CP
Zoro #
G114539516
UPC #
195711123787
Country of Origin
Unknown

Dimensions

Width
2 in
Length
4 in
Depth
4.75 in

Details

Color
Polished Chrome
Standards
ADA Compliant

Description

Affording advanced sensor technology at an extraordinarily modest price, the Accliv touchless lavatory faucet takes industry-standard commercial faucet expectations and delivers them in a sleek, simple solution that will transport your restroom into a new realm of fully touchless possibilities. The installer has flexibility to pair the faucet with preferred power source battery, plug-in AC power, or Hybrid Energy System that best meets budget or building requirements. With KOHLER, its easy to find the design solution thats right for you.


  • • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • • Design-forward aesthetic for commercial bathroom spaces
  • • Below-counter valving reduces the faucet footprint and provides easier service
  • • 0.5 gpm (1.9 lpm) maximum flow rate with vandal-resistant outlet
  • • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • • 4" (102 mm) spout reach
  • • Pair with select KOHLER soap dispensers and single or two-hole escutcheons for an easy retrofit
  • • Includes spout and control box assemblies, and standard mounting hardware
  • • Less drain
  • • Concealed mechanical mixer sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.