
Adjustable P-Trap W/ Long Tubing Outlet, 1-1/4 X 1-1/4
Mfr # 9018-SN
Zoro # G5079077
product price: $183.26
/ea
Free Shipping & Returns
Key Features
Overall Length
14-1/2 in
Color/Finish
Vibrant Polished Nickel
Overall Height
4-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9018-SN
Zoro #
G5079077
UPC #
87206360879
Country of Origin
United States
Dimensions
Overall Length
14-1/2 in
Overall Height
4-3/8 in
Details
Color/Finish
Vibrant Polished Nickel
Description
This KOHLER P-trap, recommended for above-the-floor bidet and lavatory sink installations, features solid brass construction for durability and reliability. The piece includes a cleanout plug and flange.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.