
Adjustable P-trap with long tubing outlet, 1-1/4" x 1-1/4"
Mfr # 9018-BGP
Zoro # G421665670
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
4.38 in
Length (In.)
14.5 in
Material of Construction
Brass
Finish
Vibrant Brushed Graphite
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9018-BGP
Zoro #
G421665670
UPC #
195711200235
Country of Origin
United States
Dimensions
Height (In.)
4.38 in
Length (In.)
14.5 in
Details
Material of Construction
Brass
Finish
Vibrant Brushed Graphite
Application
Residential
Standards
ASME A112.18.2/CSA B125.2
Item
Bathroom Sink Accessories
Description
This KOHLER P-trap, recommended for above-the-floor bidet and lavatory sink installations, features solid brass construction for durability and reliability. The piece includes a cleanout plug and flange.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.