
Adjustable Wall-Mount Bracket
Mfr # 352-BN
Zoro # G8845704
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
3-1/2 in
Overall Width (In.)
2-1/4 in
Overall Height (In.)
2-1/4 in
Color/Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-BN
Zoro #
G8845704
UPC #
650531322784
Country of Origin
China
Dimensions
Overall Length (In.)
3-1/2 in
Overall Width (In.)
2-1/4 in
Overall Height (In.)
2-1/4 in
Details
Item
Adjustable Wall-Mount Bracket
Color/Finish
Vibrant Brushed Nickel
Description
Adjustable Wall-Mount Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.