Zoro Homepage

Adjustable Wall-Mount Bracket

  • Mfr # 352-PB

  • Zoro # G8844919


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Polished Brass
Length (In.)
3-1/2 in
Width
2-1/4 in
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-PB
Zoro #
G8844919
UPC #
650531322777
Country of Origin
China

Dimensions

Length (In.)
3-1/2 in
Width
2-1/4 in
Height
2-1/4 in

Details

Item
Adjustable Wall-Mount Bracket
Color/Finish
Vibrant Polished Brass

Description

Adjustable Wall-Mount Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.