Zoro Homepage

1.5 gpm Aerator, 13/16"-24, 55/64"-27 Thread Size, Chrome, Metal

  • Mfr # 1103459-BC

  • Zoro # G8277747


product price: $13.49
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-24, 55/64"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103459-BC
Zoro #
G8277747
UPC #
650531798428
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16"-24, 55/64"-27
Connection Size
13/16"-24, 55/64"-27

Details

Item
Aerator
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Finish
Chrome
Standards
Safe Drinking Water Act
Material
Metal
Includes
Faucet, Mounting Hardware, Plumbing Tape, Tools
Type
Medium
Flow Rate (GPM)
1.5
Material of Construction
Metal
Connection Gender
Male
Flow Rate - Maximum
1.5 gpm
Product Type
Aerator
Flow Type
Aerated
Compatible Manufacturer Part Number
Series Kohler Revival
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
60 psi
Compatible Series
Kohler Revival
Compatible Brand
Kohler
Temperature - Maximum
180 Degrees F

Description

Aerator, Thread Size Type Male, Thread Size 13/16 in - 24, 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards Safe Drinking Water Act

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.