Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerator Kit, 1.2GPM

  • Mfr # 1106716-CP

  • Zoro # G910090464


product price: $16.85
/ea

Key Features

Finish
Polished Chrome
Standards
Safe Drinking Water Act
Material
Brass
Connection Size
15/16"-27
Includes
Faucet, Mounting Hardware, Plumbing Tape, Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106716-CP
Zoro #
G910090464
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
15/16"-27

Details

Item
Aerator
Finish
Polished Chrome
Standards
Safe Drinking Water Act
Material
Brass
Includes
Faucet, Mounting Hardware, Plumbing Tape, Tools
Connection Gender
Male
Compatible Brand
Kohler
Compatible Manufacturer Part Number
Series Kohler Revival
Vandal Resistance
Not Vandal-Resistant
Product Type
Aerator
Pressure - Maximum
60 psi
Flow Type
Aerated
Temperature - Maximum
180 Degrees F
Compatible Series
Kohler Revival
Flow Rate - Maximum
1.2 gpm

Description

Aerator, Polished Chrome Finish, Standards Safe Drinking Water Act

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.