Aerator, Washer
Mfr # 78783
Zoro # G310087743
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Thread Size
N
Finish
Unfinished
Standards
International Association of Plumbing and Mechanical Officals
Body Material
Rubber
Overall Length
1 17/20 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78783
Zoro #
G310087743
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
N
Overall Length
1 17/20 in
Overall Height
1/4 in
Overall Width
1 17/20 in
Thickness
1/16 in
Details
Item
Washer Aerator
Finish
Unfinished
Standards
International Association of Plumbing and Mechanical Officals
Body Material
Rubber
Includes
Aerator, Plumbing Tape, Tools, Washers
Product Type
Washer
Thread Type
UN
Compatible Series
K Series
Compatible Brand
Kohler
Compatible Faucet Component
Aerator
Description
Washer Aerator, Includes Aerator, Plumbing Tape, Tools, Washers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.