
Aerie 1/4 Bathscreen Square 57 X 32
Mfr # 707105-L-SHP
Zoro # G601197786
product price: $551.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Mounting Type
Alcove
Finish
Bright Polished Silver
Material
Aluminum, Glass
Height (In.)
57 in
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707105-L-SHP
Zoro #
G601197786
UPC #
885612514080
Country of Origin
Unknown
Dimensions
Height (In.)
57 in
Width (In.)
31-1/2 in
Details
Item
Bath Screen
Mounting Type
Alcove
Finish
Bright Polished Silver
Material
Aluminum, Glass
Standards
ANSI
Color
Crystal Clear glass with Bright Polished Silver frame
Description
Aerie shower doors deliver ease of installation and best-in-class aesthetics, operation, and feel. Incorporating truly unique design features, the Aerie bath screen provides a stylish and contemporary look both inside and out.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.