Shop KOHLER
See all product information
Create Account
Air Filter, Paper Filter Media, For: 5400 Series KS530 - KS595 Engines
- Mfr # 490-200-F076
- Zoro # G622782299
product price:Â
$
50.15
/ea
Key Features
Filter Media
Paper
Depth
3-1/2 in
Includes
Pre-Cleaner
Width
8-3/4 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490-200-F076
- Zoro #
- G622782299
- UPC #
- 889021361945
- Country of Origin
- India
Dimensions
- Depth
- 3-1/2 in
- Width
- 8-3/4 in
- Height
- 4 in
Details
- Filter Media
- Paper
- Includes
- Pre-Cleaner
Description
Kohler Air Filter, Filter Media: Paper, Dimensions: 4 in H x 8-3/4 in W x 3-1/2 in D, Suitable for: Kohler 5400 Series KS530 - KS595 Engines, Includes: Pre-Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.