Zoro Homepage

Air Gap

  • Mfr # 9110-2MB

  • Zoro # G312511840


product price: $41.19
/ea

Key Features

Material
Brass
Finish
Vibrant Brushed Moderne Brass
Length
1.81 in
Depth
8.75 in
Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110-2MB
Zoro #
G312511840
UPC #
885612762511
Country of Origin
Unknown

Dimensions

Length
1.81 in
Depth
8.75 in
Width
1.81 in

Details

Material
Brass
Finish
Vibrant Brushed Moderne Brass

Description

Designed to keep kitchen pipes free of dirt by preventing wastewater backflow, this air gap kit includes a solid-brass cover and a plastic body.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.