Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap Body With Cover

  • Mfr # 9110-BN

  • Zoro # G7749559


product price: $35.51
/ea

Key Features

Material
Brass, Plastic
Finish
Brushed Nickel
Color/Finish
Vibrant Brushed Nickel
Width
1.187 in
Height
8-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110-BN
Zoro #
G7749559
UPC #
650531317124
Country of Origin
China

Dimensions

Width
1.187 in
Height
8-3/4 in.

Details

Material
Brass, Plastic
Finish
Brushed Nickel
Item
Air Gap Body With Cover
Color/Finish
Vibrant Brushed Nickel

Description

Air Gap Body With Cover

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.