Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap Cover With Collar

  • Mfr # 9111-2BZ

  • Zoro # G7723263


product price: $25.53
/ea

Key Features

Material
Brass, Plastic
Finish
Oil Rubbed Bronze
Height
2.438 in
Color/Finish
Oil-Rubbed Bronze
Width
1.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9111-2BZ
Zoro #
G7723263
UPC #
885612072115
Country of Origin
China

Dimensions

Height
2.438 in
Width
1.187 in

Details

Material
Brass, Plastic
Finish
Oil Rubbed Bronze
Item
Air Gap Cover With Collar
Color/Finish
Oil-Rubbed Bronze

Description

Air Gap Cover With Collar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.