Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap Cover With Collar

  • Mfr # 9111-SN

  • Zoro # G7723309


product price: $27.60
/ea

Key Features

Material
Brass, Plastic
Overall Height
8.75 in
Finish
Polished Nickel
Height
2.438 in
Width
1.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9111-SN
Zoro #
G7723309
UPC #
650531317254
Country of Origin
China

Dimensions

Overall Height
8.75 in
Height
2.438 in
Width
1.187 in

Details

Item
Air Gap Cover With Collar
Material
Brass, Plastic
Finish
Polished Nickel

Description

Air Gap Cover With Collar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.