
Air Tub, 66 in L, 36 in W, White, Cast Iron, Left, Reversible, Right
Mfr # 856-GHCP-0
Zoro # G401201423
product price: $6,543.11
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Width
36 in
Color
White
Material
Cast Iron
Height
24 in
Drain Location
Left, Reversible, Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
856-GHCP-0
Zoro #
G401201423
UPC #
885612837431
Country of Origin
Unknown
Dimensions
Length
66 in
Width
36 in
Height
24 in
Details
Item
Air Tub
Color
White
Material
Cast Iron
Drain Location
Left, Reversible, Right
Standards
ASME A112.19.7; ASME
Description
This two-person bath lets you experience the bliss of BubbleMassage together. Combining distinctive KOHLER styling with versatile installation options, the Tea-for-Two heated BubbleMassage air bath is an ideal choice for any bathroom. With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage experience, helping to center your mind and release tension in your muscles. Constructed of durable KOHLER cast iron, this model features a contoured drain overflow that allows comfortable bathing at either end.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.