
Air Tub, 72 in L, 36 in W, Acrylic, Left, Reversible, Right
Mfr # 1124-GH-0
Zoro # G401201454
product price:Â $3,409.38
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
36 in
Material
Acrylic
Height
20-1/2 in
Finish
White
Drain Location
Left, Reversible, Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1124-GH-0
Zoro #
G401201454
UPC #
885612782991
Country of Origin
Unknown
Dimensions
Length
72 in
Width
36 in
Height
20-1/2 in
Details
Item
Air Tub
Material
Acrylic
Finish
White
Drain Location
Left, Reversible, Right
Standards
ADA Compliant; ANSI A117.1; ASME A112.19.7; ANSI, ASME, CSA
Includes
Arm Rests; Heater
Description
With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage designed to soothe and restore. Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This air bath offers a low step-over height while allowing for deep, comfortable soaking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.