Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kohler Alcott 25" X 22" X 8-5/8" Under-Moun 6573-5U-0

Alcott 25" X 22" X 8-5/8" Under-Moun (Discontinued)

  • Mfr # 6573-5U-0
  • Zoro # G9155883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6573-5U-0
Zoro #
G9155883
UPC #
040688430874
Country of Origin
China

Details

Mounting Type
Undermount
Item
Alcott 25" X 22" X 8-5/8" Under-Moun

Description

Alcott 25 In. X 22 In. X 8-5/8 In. Under-Moun

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.