Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alcove Bath, 60" L, 30.25" W, White, Acrylic, Right

  • Mfr # 26109-RA-0

  • Zoro # G801200897


product price: $658.50
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Length
60"
Width
30.25"
Color
White
Material
Acrylic
Height
15.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26109-RA-0
Zoro #
G801200897
UPC #
885612809964
Country of Origin
Unknown

Dimensions

Length
60"
Width
30.25"
Height
15.75"
Size
60" x 30"

Details

Item
Alcove Bath
Color
White
Material
Acrylic
Finish
White
Drain Location
Right
Features
Textured bottom surface, Round overflow, Integral lumbar support

Description

Defined by crisp lines and a clean, simple aesthetic, the Entity bath complements a wide range of design languages. A comfortable sloped backrest provides support as you soak and unwind. The low step-over height makes this bath easy to access and ideal for bathing young children and washing pets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.