
Alouette 24" bathroom vanity cabinet with sink and quartz top
Mfr # 33264-DWG
Zoro # G921666726
product price: $1,090.16
/ea
Free Shipping & Returns
Key Features
Mounting Type
Freestanding
Height
35.2 in
Shape
Rectangle
Length
22.44 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33264-DWG
Zoro #
G921666726
UPC #
195711172204
Country of Origin
Viet Nam
Dimensions
Height
35.2 in
Length
22.44 in
Width
25 in
Details
Mounting Type
Freestanding
Item
Vanities
Shape
Rectangle
Material
Wood
Finish
Ferrous Grey
Description
The Alouette vanity collection is inspired by the French empire style featuring classic elements. The distilled traditional design blends simple forms with delicate details. The two-door cabinet offers plenty of storage space, an adjustable shelf, and a tip-out drawer to neatly keep your personal care items organized. This 24" vanity set includes a two-door cabinet with soft-close hinges, quartz countertop with matching backsplash, sink, and cabinet hardware in Vibrant Brushed Nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.