Alouette 30" bathroom vanity cabinet with sink and quartz top

  • Mfr # 33265-WEK

  • Zoro # G521666119


product price:  $1,282.80
/ea
Free Shipping & Returns

Key Features

Width
31 in
Mounting Type
Undermount
Shape
Rectangle
Material
Wood
Height
35.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33265-WEK
Zoro #
G521666119
UPC #
195711172235
Country of Origin
Viet Nam

Dimensions

Width
31 in
Height
35.2 in
Length
22.44 in

Details

Mounting Type
Undermount
Shape
Rectangle
Material
Wood
Item
Vanities
Finish
Light Oak

Description

The Alouette vanity collection is inspired by the French empire style featuring classic elements. The distilled traditional design blends simple forms with delicate details. The two-door cabinet offers plenty of storage space, an adjustable shelf, and a tip-out drawer to neatly keep your personal care items organized. This 30" vanity set includes a two-door cabinet with soft-close hinges, quartz countertop with matching backsplash, sink, and cabinet hardware in Vibrant Brushed Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.