Alouette 48" bathroom vanity cabinet with sink and quartz top

  • Mfr # 33268-DWG

  • Zoro # G121666748


product price: $2,139.63
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Height
35.2 in
Width
49 in
Mounting Type
Undermount
Length
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33268-DWG
Zoro #
G121666748
UPC #
195711172266
Country of Origin
Viet Nam

Dimensions

Height
35.2 in
Width
49 in
Length
22.44 in

Details

Shape
Rectangle
Item
Vanities
Mounting Type
Undermount
Finish
Ferrous Grey
Material
Wood

Description

The Alouette vanity collection is inspired by the French empire style, featuring classic elements. The traditional design blends simple forms with delicate details. The two-door, four-drawer cabinet offers plenty of storage space and a tip-out drawer to keep smaller items organized. This 48" vanity set includes a cabinet with soft-close hinges, quartz countertop with matching backsplash, a sink, and cabinet hardware in Vibrant Brushed Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.