
Alouette 48" bathroom vanity cabinet with sink and quartz top
Mfr # 33268-WEK
Zoro # G621666224
product price: $2,352.86
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Mounting Type
Undermount
Height
35.2 in
Width
49 in
Finish
Light Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33268-WEK
Zoro #
G621666224
UPC #
195711172273
Country of Origin
Viet Nam
Dimensions
Height
35.2 in
Width
49 in
Length
22.44 in
Details
Shape
Rectangle
Mounting Type
Undermount
Item
Vanities
Finish
Light Oak
Material
Wood
Description
The Alouette vanity collection is inspired by the French empire style, featuring classic elements. The traditional design blends simple forms with delicate details. The two-door, four-drawer cabinet offers plenty of storage space and a tip-out drawer to keep smaller items organized. This 48" vanity set includes a cabinet with soft-close hinges, quartz countertop with matching backsplash, a sink, and cabinet hardware in Vibrant Brushed Nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.