Alouette 60" bathroom vanity cabinet with sinks and quartz top

  • Mfr # 33293-WEK

  • Zoro # G621666729


product price: $3,228.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Mounting Type
Undermount
Width
61 in
Finish
Light Oak
Height
35.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33293-WEK
Zoro #
G621666729
UPC #
195711172297
Country of Origin
Viet Nam

Dimensions

Width
61 in
Height
35.2 in
Length
22.44 in

Details

Shape
Rectangle
Mounting Type
Undermount
Finish
Light Oak
Item
Vanities
Material
Wood

Description

The Alouette vanity collection is inspired by the French empire style, featuring classic elements. The traditional design blends simple forms with delicate details. The four-door, two-drawer cabinet offers plenty of storage space and two tip-out drawers to keep smaller items organized. This 60" vanity set includes a cabinet with soft-close hinges, quartz countertop with matching backsplash, two sinks, and cabinet hardware in Vibrant Brushed Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.