
Alouette 72" bathroom vanity cabinet with sinks and quartz top
Mfr # 33294-WEK
Zoro # G021666763
product price: $3,598.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Length
22.44 in
Width
73 in
Mounting Type
Undermount
Finish
Light Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33294-WEK
Zoro #
G021666763
UPC #
195711172310
Country of Origin
Viet Nam
Dimensions
Length
22.44 in
Width
73 in
Height
35.2 in
Details
Shape
Rectangle
Mounting Type
Undermount
Finish
Light Oak
Item
Vanities
Material
Wood
Description
The Alouette vanity collection is inspired by the French empire style, featuring classic elements. The traditional design blends simple forms with delicate details. The four-door, two-drawer cabinet offers plenty of storage space and two tip-out drawers to keep smaller items organized. This 72" vanity set includes a cabinet with soft-close hinges, quartz countertop with matching backsplash, two sinks, and cabinet hardware in Vibrant Brushed Nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.