Zoro Homepage

Alteo 1.75Gpm Katalyst Sf Showerhead

  • Mfr # 5240-G-BN

  • Zoro # G501231085


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Height
3-7/8 in
Width
5-11/16 in
Length
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5240-G-BN
Zoro #
G501231085
UPC #
885612702654
Country of Origin
Unknown

Dimensions

Height
3-7/8 in
Width
5-11/16 in
Length
3-7/8 in

Details

Finish
Vibrant Brushed Nickel

Description

This Alteo single-function showerhead brings substantial water savings to your bathroom with a 1.75 gpm flow rate, combined with Katalyst technology for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.