Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alteo 24" Towel Bar

  • Mfr # 37051-BN

  • Zoro # G8844830


product price: $57.85
/ea

Key Features

Collection
Alteo
Material
Brass
Color
Vibrant Brushed Nickel
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37051-BN
Zoro #
G8844830
UPC #
650531988607
Country of Origin
China

Dimensions

Width
24 in

Details

Item
Alteo 24" Towel Bar
Collection
Alteo
Material
Brass
Color
Vibrant Brushed Nickel

Description

Alteo 24 In. Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.