Zoro Homepage

Alteo B/S Trim

  • Mfr # TS45104-4G-CP

  • Zoro # G301196362


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Compliance
CA Drought Compliant
Color
Polished Chrome
Flow (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS45104-4G-CP
Zoro #
G301196362
UPC #
885612778543
Country of Origin
Unknown

Details

Item
Tub and Shower Trim Package
Mounting Type
Wall Mounted
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Compliance
CA Drought Compliant
Color
Polished Chrome
Flow (GPM)
1.75

Description

With sleek, confident curves inspired by nature, the Alteo faucet collection exudes a self-assured simplicity. Designed to deliver exceptional quality at an approachable price, the Alteo collection features fluid design lines that complement a wide range of bathroom styles. This bath and shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.