Zoro Homepage

Alteo Robe Hook

  • Mfr # 37055-CP

  • Zoro # G7700172


product price: $23.35
/ea

Key Features

Number of Hooks
Single Hook
Ring Width
2.125 in
Collection
Alteo
Application
Modern
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37055-CP
Zoro #
G7700172
UPC #
650531988683
Country of Origin
China

Dimensions

Ring Width
2.125 in
Overall Height
3.625 in

Details

Item
Alteo Robe Hook
Number of Hooks
Single Hook
Collection
Alteo
Application
Modern
Finish
Polished Chrome
Material
Brass

Description

Alteo Robe Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.