
Alteo Transfer Valve Trim, Valve Not Included
Mfr # T45121-4-CP
Zoro # G4822213
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Material
Metal
Overall Width
4 in.
Height
5.438 in.
Includes
Escutcheon Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T45121-4-CP
Zoro #
G4822213
UPC #
885612005083
Country of Origin
United States
Dimensions
Overall Width
4 in.
Height
5.438 in.
Details
Finish
Polished Chrome
Material
Metal
Includes
Escutcheon Included
Color
Polished Chrome
Number Of Handles
1
Description
With sleek, confident curves inspired by nature, the Alteo faucet collection exudes a self-assured simplicity. Designed to deliver exceptional quality at an approachable price, the Alteo collection features fluid design lines that complement a wide range of décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.