Alteo Valve Trim, Valve Not Included

  • Mfr # T45119-4-BN

  • Zoro # G9092621


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted, Deck Mounted
Material
Metal
Includes
Handles
Color
Vibrant Brushed Nickel
Width (In.)
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T45119-4-BN
Zoro #
G9092621
UPC #
885612003942
Country of Origin
China

Dimensions

Width (In.)
14-3/4 in
Height (In.)
4-3/8 in

Details

Item
Alteo Valve Trim, Valve Not Included
Mounting Type
Wall Mounted, Deck Mounted
Material
Metal
Includes
Handles
Color
Vibrant Brushed Nickel
Compliance
ADA Compliant; Low Lead Compliant

Description

Alteo Valve Trim, Valve Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.