Zoro Homepage

Alteo Widespread Bathroom Sink Faucet

  • Mfr # 45102-4-CP

  • Zoro # G8602673


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Mounting Type
Widespread
Color
Polished Chrome
Overall Height
6-3/8 in
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45102-4-CP
Zoro #
G8602673
UPC #
650531977045
Country of Origin
China

Dimensions

Overall Height
6-3/8 in

Details

Item
Alteo Widespread Bathroom Sink Faucet
Body Material
Metal
Mounting Type
Widespread
Color
Polished Chrome
Number of Holes
3
Collection
Alteo
Flow Rate
1.2 GPM
Faucet Mounting Centers
8 in to 16 in
Includes
Drain Assembly; Escutcheon; Handles; Valve
Standards
CA Drought Compliant; Low Lead Compliant; WaterSense Certified
ADA Compliant
No

Description

Alteo Widespread Bathroom Sink Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.