Zoro Homepage

Amplifier module

  • Mfr # 30319-NA

  • Zoro # G715694461


product price: $650.13
/ea
Free Shipping & Returns

Key Features

Length
5.57 in
Width (In.)
5.12 in
Depth (In.)
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30319-NA
Zoro #
G715694461
UPC #
195711197740
Country of Origin
United States

Dimensions

Length
5.57 in
Width (In.)
5.12 in
Depth (In.)
1.2 in

Details

Item
Shower Components

Description

Elevate your shower experience with KOHLER. Engineered in partnership with Harman Kardon, this amplifier module is a simple and elegant way to incorporate audio into a new bathroom project or remodel. The amplifier uses BLUETOOTH wireless technology for pairing, streaming, and controlling music from your favorite mobile devices; you can also unwind with Kohler-curated spa music created in collaboration with Myndstream. Designed for use with the Anthem+ digital shower control system and KOHLER SoundTile speakers, this device provides an outstanding audio experience in the bathroom.


  • Audio amplifier with BLUETOOTH connectivity for wireless streaming of audio input
  • Reads your music or audio selections from any device enabled with BLUETOOTH wireless technology
  • Best-in-class audio with sound by Harman Kardon
  • Designed for use with the Anthem+ digital shower system, but can also be used as a standalone amplifier enabled with BLUETOOTH wireless technology
  • Syncs with devices enabled with BLUETOOTH wireless technology including smartphones, MP3 players, tablets, and laptops located up to 33 feet (10 meters) away
  • Includes SD Card with Kohler-curated spa music, in partnership with Myndstream
  • Connects with up to four SoundTile water-resistant speakers (or any standard 4- or 8-ohm speakers)
  • User definable device name and PIN code option when used with Anthem+ digital system
  • Standby mode
  • Two 1/7" (4 mm) input jacks for wired audio input

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.