Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Supply With Stop, Annealed Vertica

  • Mfr # 7638-BN

  • Zoro # G9063632


product price: $221.21
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Nickel
Height
12 in
Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7638-BN
Zoro #
G9063632
UPC #
087206330865
Country of Origin
China

Dimensions

Height
12 in
Length
3-5/8 in

Details

Color/Finish
Vibrant Brushed Nickel
Item
Angle Supply With Stop, Annealed Vertica

Description

Angle Supply With Stop, Annealed Vertica

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.