Zoro Homepage

Angle Touchless Foaming Soap Dispenser, Dc-Powered In Vibrant Brushed Nickel

  • Mfr # 25193-BN

  • Zoro # G114599626


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Vibrant Brushed Nickel
Material
Brass
Width
1.88 in
Length (In.)
4.06 in
Depth
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25193-BN
Zoro #
G114599626
UPC #
195711032850
Country of Origin
Unknown

Dimensions

Width
1.88 in
Length (In.)
4.06 in
Depth
3.19 in

Details

Dispenser Color
Vibrant Brushed Nickel
Material
Brass
Finish
Vibrant Brushed Nickel

Description

This Angle 54-ounce high-capacity touchless foaming soap dispenser is ready to tackle high-traffic applications. With solid-brass construction, this battery-operated dispenser is equipped with above-the-counter lights to let you know when soap or battery life is low, and a vandal-resistant sensor to prevent soap waste.


  • • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
  • • 54 oz. (1600 ml) high capacity soap reservoir
  • • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • • Sensor range adjustable from 1" to 4" (25 to 101 mm). Default set at approximately 2-3/4" (69 mm)
  • • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • • Low soap and low battery above-the-counter indicators
  • • Easy below-the-counter refill
  • • Battery-operated (4 "D" batteries supplied)
  • • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.