Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthem Digital Control 2-6 Ot

  • Mfr # 28214-SN

  • Zoro # G208596432


product price: $750.67
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Material of Construction
Plastic
Length (In.)
1.4375 in
Width
8.625 in
Height
2.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28214-SN
Zoro #
G208596432
UPC #
885612918000
Country of Origin
Unknown

Dimensions

Length (In.)
1.4375 in
Width
8.625 in
Height
2.6875 in

Details

Finish
Vibrant Polished Nickel
Material of Construction
Plastic

Description

The innovative Anthem digital control puts the control of your custom shower at your fingertips. A sleek, minimalist display lets you configure and control your outlets, temperature, and flow, creating a personalized showering experience every time. Optional built-in eco mode lets you conserve water by using just one outlet at a time, and the summary screen helps to promote mindful water usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.