Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthem+ Digital control

  • Mfr # 28214-ASC-CP

  • Zoro # G021666718


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2-3/4 in
Length
8.6 in
Finish
Polished Chrome
Material
Plastic
Width (In.)
8.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28214-ASC-CP
Zoro #
G021666718
UPC #
195711169303
Country of Origin
China

Dimensions

Height (In.)
2-3/4 in
Length
8.6 in
Width (In.)
8.625 in

Details

Item
Shower Trim & Valves
Finish
Polished Chrome
Material
Plastic
Standards
ADA Compliant

Description

The innovative Anthem+ digital control puts the control of your custom shower at your fingertips. A sleek, minimalist display lets you configure and control temperature and flow on up to 12 water and steam outlets, creating a personalized showering experience every time. Optional built-in eco mode lets you conserve water by using just one outlet at a time, and the summary screen helps to promote mindful water usage. Pair with KOHLER Konnect app for additional features, customization, and remote functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.