
Anthem+ Digital control
Mfr # 28214-ASC-SN
Zoro # G921666740
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA Compliant
Height (In.)
2.7 in
Length
8.6 in
Width (In.)
1.4 in
Finish
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28214-ASC-SN
Zoro #
G921666740
UPC #
195711169365
Country of Origin
China
Dimensions
Height (In.)
2.7 in
Length
8.6 in
Width (In.)
1.4 in
Details
Standards
ADA Compliant
Item
Shower Trim & Valves
Finish
Vibrant Polished Nickel
Description
The innovative Anthem+ digital control puts the control of your custom shower at your fingertips. A sleek, minimalist display lets you configure and control temperature and flow on up to 12 water and steam outlets, creating a personalized showering experience every time. Optional built-in eco mode lets you conserve water by using just one outlet at a time, and the summary screen helps to promote mindful water usage. Pair with KOHLER Konnect app for additional features, customization, and remote functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.