
Anthem Digital control
Mfr # 28214-BV
Zoro # G621666552
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
8.6 in
Height (In.)
2.66 in
Mounting Type
Exposed
Length
1.41 in
Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28214-BV
Zoro #
G621666552
UPC #
885612917973
Country of Origin
China
Dimensions
Width (In.)
8.6 in
Height (In.)
2.66 in
Length
1.41 in
Details
Mounting Type
Exposed
Finish
Vibrant Brushed Bronze
Material
Plastic
Item
Shower Trim & Valves
Description
The innovative Anthem digital control puts the control of your custom shower at your fingertips. A sleek, minimalist display lets you configure and control your outlets, temperature, and flow, creating a personalized showering experience every time. Optional built-in eco mode lets you conserve water by using just one outlet at a time, and the summary screen helps to promote mindful water usage.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.