Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthem+ Digital control Vibrant French Gold

  • Mfr # 28214-ASC-AF

  • Zoro # G815694279


product price: $750.67
/ea
Free Shipping & Returns

Key Features

Length
8.6 in
Color
Vibrant French Gold
Width (In.)
1.4 in
Depth (In.)
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28214-ASC-AF
Zoro #
G815694279
UPC #
195711169372
Country of Origin
China

Dimensions

Length
8.6 in
Width (In.)
1.4 in
Depth (In.)
2.7 in

Details

Item
Shower Trim
Finish
Vibrant French Gold
Color
Vibrant French Gold

Description

The innovative Anthem+ digital control puts the control of your custom shower at your fingertips. A sleek, minimalist display lets you configure and control temperature and flow on up to 12 water and steam outlets, creating a personalized showering experience every time. Optional built-in eco mode lets you conserve water by using just one outlet at a time, and the summary screen helps to promote mindful water usage. Pair with KOHLER Konnect app for additional features, customization, and remote functionality.


  • Digital control with easy-to-read icons and configurable touch screen
  • Control steam along with temperature and flow for up to 12 shower outlets from a simple, intuitive interface
  • Turn the large KOHLER dial for easy temperature and flow rate adjustment
  • Nine user-definable presets let you save your favorite shower settings
  • Use with the KOHLER Konnect app to unlock additional Anthem system features, Kohler-developed experiences, and system updates
  • System warm-up and pause feature
  • Includes optional flow restrictor, limiting total flow to 1.75 gpm (6.6 lpm), for installations where water conservation or CEC compliance is desired
  • Connect up to four controls within your digital shower system
  • Pair with optional Anthem remote on/off button (K-28213); sold separately
  • Requires Anthem+ system controller module and an Anthem digital thermostatic valve (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.