Zoro Homepage

Anthem Digital On/Off Remote Control

  • Mfr # 28213-SN

  • Zoro # G008596434


product price: $180.22
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Material of Construction
Plastic
Length (In.)
1.0625 in
Height
2.25 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28213-SN
Zoro #
G008596434
UPC #
885612918086
Country of Origin
Unknown

Dimensions

Length (In.)
1.0625 in
Height
2.25 in
Width
2.25 in

Details

Finish
Vibrant Polished Nickel
Material of Construction
Plastic

Description

This clean, minimalist remote on/off button is a simple way to provide actuation of your shower without having to step in. Designed to work seamlessly with your Anthem digital shower system, the wall-mount button acts as a secondary power control. Pairs with digital thermostatic valve via BLUETOOTH wireless technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.