Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthem Four-outlet recessed mechanical thermostatic valve control

  • Mfr # 26348-9-BGP

  • Zoro # G121666571


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Width
15.86 in
Mounting Type
Recessed
Material
Zinc
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26348-9-BGP
Zoro #
G121666571
UPC #
195711213792
Country of Origin
United States

Dimensions

Width
15.86 in
Height
4.04 in
Length
2.54 in

Details

Finish
Vibrant Brushed Graphite
Mounting Type
Recessed
Material
Zinc
Item
Shower Trim & Valves
Standards
ASME A112.18.1/CSA B125.1

Description

Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push buttons is designed for use with an Anthem four-port thermostatic valve (K-26342). The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow (up to 8 gpm).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.