
Anthem One-outlet recessed mechanical thermostatic valve control
Mfr # 26345-9-BGP
Zoro # G821666512
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Length
2.54 in
Material
Zinc
Standards
ASME A112.18.1/CSA B125.1
Mounting Type
Recessed
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26345-9-BGP
Zoro #
G821666512
UPC #
195711184955
Country of Origin
United States
Dimensions
Length
2.54 in
Width
8.19 in
Height
4.04 in
Details
Item
Shower Trim & Valves
Material
Zinc
Standards
ASME A112.18.1/CSA B125.1
Mounting Type
Recessed
Finish
Vibrant Brushed Graphite
Description
Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push button is designed for use with an Anthem single-port thermostatic valve (K-26339). The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as a shower outlet activation button that pops out for the adjustment of water flow (up to 7 gpm).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.