Zoro Homepage

Anthem Recessed Mech Th Control 1Ot Matte Black

  • Mfr # 26345-9-BL

  • Zoro # G504845999


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Zinc
Length
2.5625 in.
Height
4.0625 in.
Depth
8.1875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26345-9-BL
Zoro #
G504845999
UPC #
885612887443
Country of Origin
Unknown

Dimensions

Length
2.5625 in.
Height
4.0625 in.
Depth
8.1875 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Zinc
Item
Anthem One-outlet thermostatic valve control panel with recessed push-button

Description

Anthem One-outlet thermostatic valve control panel with recessed push-button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.