Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthem Recessed Mech Th Control 2Ot Polished Chrome

  • Mfr # 26346-9-CP

  • Zoro # G304846332


product price: $335.02
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Zinc
Length
12.312 in.
Height
3.688 in.
Depth
8.938 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26346-9-CP
Zoro #
G304846332
UPC #
885612887474
Country of Origin
Unknown

Dimensions

Length
12.312 in.
Height
3.688 in.
Depth
8.938 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Zinc
Item
Anthem Two-outlet thermostatic valve control panel with recessed push buttons

Description

Anthem Two-outlet thermostatic valve control panel with recessed push buttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.