Zoro Homepage

Anthem Recessed Mech Th Control 3Ot Polished Chrome

  • Mfr # 26347-9-CP

  • Zoro # G204846241


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Zinc
Length
2.5625 in.
Depth
13.3125 in.
Height
4.0625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26347-9-CP
Zoro #
G204846241
UPC #
885612887528
Country of Origin
Unknown

Dimensions

Length
2.5625 in.
Depth
13.3125 in.
Height
4.0625 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Zinc
Item
Anthem Three-outlet thermostatic valve control panel with recessed push-buttons

Description

Anthem Three-outlet thermostatic valve control panel with recessed push-buttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.