Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthem Recessed Mech Th Control 4Ot

  • Mfr # 26348-9-SN

  • Zoro # G208596425


product price: $633.63
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Material of Construction
Zinc
Length (In.)
2.5625 in
Width
15.875 in
Height
4.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26348-9-SN
Zoro #
G208596425
UPC #
885612887610
Country of Origin
Unknown

Dimensions

Length (In.)
2.5625 in
Width
15.875 in
Height
4.0625 in

Details

Finish
Vibrant Polished Nickel
Material of Construction
Zinc

Description

Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push buttons is designed for use with an Anthem four-port thermostatic valve K-26342. The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow up to 8 gpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.