Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthem Remote on/off button for digital thermostatic valve

  • Mfr # 28213-BV

  • Zoro # G221666587


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Exposed
Height (In.)
2.25 in
Finish
Vibrant Brushed Bronze
Width (In.)
2.25 in
Length
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28213-BV
Zoro #
G221666587
UPC #
885612918055
Country of Origin
China

Dimensions

Height (In.)
2.25 in
Width (In.)
2.25 in
Length
1.05 in

Details

Mounting Type
Exposed
Finish
Vibrant Brushed Bronze
Item
Shower Trim & Valves
Material
Plastic
Standards
ADA Compliant

Description

This clean, minimalist remote on/off button is a simple way to provide actuation of your shower without having to step in. Designed to work seamlessly with your Anthem digital shower system, the wall-mount button acts as a secondary power control. Pairs with digital thermostatic valve via BLUETOOTH wireless technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.